DESCRIPTION

  • Includes snap-on faceplate frame
  • Nail support brackets included
  • Provides quick, safe water supply and shut-off for refrigerator, ice maker and water dispenser

Oatey CPVC Quarter Ice Maker Box Turn Ball Valve

O39159

Valve Size:

1/4 in

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Depth
3-3/8 in
Height
6 in
Lead Law Compliant
Yes
Material
Plastic
Material Type
Polystyrene
NSF Certified
Yes
NSF Specifications
NSF 61-9
Valve Size
1/4 in
Width
6 in

Starting at
$43.34
EACH
  • QUANTITY