DESCRIPTION

  • Available in a wide variety of tailpiece configurations and packaging options
  • Two support brackets included
  • Two-piece valves come uninstalled

Oatey CPVC Turn Brass Ball Valve

O38392

Valve Size:

SPECIFICATIONS

End Connection 1
CPVC
End Connection 2
CPVC
Material
Plastic
Material Type
Polystyrene
Valve Size
1/4 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS