DESCRIPTION

  • Patented, versatile design allows for right, left, or center drain and bottom or top mount valves
  • Support brackets included for mounting
  • Unique, easily installed and removed test cap that does not fall into drain

Oatey Quadtro® CPVC Washing Machine Outlet Box Brass Turn Valve

O38561

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Collection
Quadtro®
Color Finish
White
Depth
3-5/8 in
Height
7-1/2 in
Material
Brass
Width
8-3/4 in

Starting at
$39.85
EACH
  • QUANTITY