DESCRIPTION

  • Faceplate for Eliminator® washing machine outlet boxes
  • Snap-on faceplate frame accommodates up to 1" drywall

Oatey Eliminator Face Plate

O38649

Length:

12-3/4 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Height
8-3/4 in
Length
12-3/4 in
Material
Plastic
Material Type
Polystyrene
Width
12-3/4 in

Starting at
$12.11
EACH
  • QUANTITY

DOCUMENTS