3 in. ABS End Cap in Black
End-Cap™ 3 in. ABS End Cap in Black
All Sizes
Frequently Purchased Together
Product Details
- Solvent weld inside end of pipe
- Deep design provides extra sealing strength
- Constructed of black ABS
- For warranty product details, refer to the Oatey Limited Warranty document
- Available in 3-in. diameters
- Will hold a hydrostatic pressure test up to 15 PSI or 40-ft of head pressure
Specifications
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Collection:
- End-Cap™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Test Cap
- Height:
- 1/2 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS DWV
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 15 psi
- Schedule Class:
- 40
- UL Listed:
- No
- Weight:
- 0.05 lb