DESCRIPTION

  • Approved for Type B installations
  • Easily customized to accommodate a broad range of pipe diameters
  • Engineered for profiled roofing systems at any pitch
  • Master Flash® roof flashing
  • Rated 212° F continuous heat

Oatey Master Flash® EPDM Flashing 6 x 6 in. Base

O14051

Fits Pipe Size:

1-1/4 in - 3 in

SPECIFICATIONS

Collection
Master Flash®
Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
1-1/4 in - 3 in
Length
6 in
Material
Rubber
Width
6 in

Starting at
$21.47
EACH
  • QUANTITY