DESCRIPTION

Oatey Face Plate for Double Outlet in White

O38940

Height:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Color Finish
White
Height
8-1/2 in
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 61
Width
8-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS