DESCRIPTION

  • Oatey® Fire-Rated Ice Maker Outlet Boxes can be used in all applications that require supply valves and waste drains recessed into a fire-rated wall.

Oatey Fire-Rated Quarter Turn Hammer Ball Valve

O39124

Valve Size:

1/4 in

SPECIFICATIONS

ASSE Standards
ASSE 1010
ASTM Specifications
ASTM F-1960
End Connection 1
Copper
End Connection 2
Copper
Lead Law Compliant
Yes
Valve Size
1/4 in

Starting at
$183.18
EACH
  • QUANTITY