DESCRIPTION

  • Oatey® Fire-Rated Ice Maker Outlet Boxes can be used in all applications that require supply valves and waste drains recessed into a fire-rated wall.

Oatey Fire Rated Sweat Icemaker Outlet Box

O39117

Material:

Copper

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
End Connection 1
Sweat
Lead Law Compliant
Yes
Material
Copper
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
$122.39
EACH
  • QUANTITY