Flex-Flash™
Frequently Purchased Together
Product Details
Product Details
- Slides over pipe - for pitch to 45°
- Completely flexible/foldable
- Non-fading TPR base and collar
- No caulking needed
- Rated 180° F continuous heat
- Do not use petroleum based products on collars
- Not for hot-mopped or built-up roofs
Specifications
- Collection:
- Flex-Flash™
- Color:
- Black
- Heat Rating:
- 180 °F
- Height:
- 3 in
- Pipe Diameter:
- 4 in
- Roof Flashing Material:
- Rubber
- Roof Flashing Size:
- 14 in