DESCRIPTION

  • Approved for Type B installations
  • Do not use petroleum based products on collars
  • Non-fading sealing collar
  • Not for hot-mopped or built-up roofs
  • Slides over pipe - for pitch to 40°

Oatey No-Calk® Galvanized Roof Flashing 18 x 18 in. Base

O1193

Fits Pipe Size:

SPECIFICATIONS

Collection
No-Calk®
Color Finish
White
Color Finish Category
Whites
Diameter
2 in
Fits Pipe Size
2 in
Length
18 in
Material
Galvanized Steel
Width
18 in

Starting at
$22.9
EACH
  • QUANTITY