DESCRIPTION

  • Approved for Type B installations
  • Do not use petroleum based products on collars
  • Non-fading sealing collar
  • Not for hot-mopped or built-up roofs
  • Slides over pipe - for pitch to 40°

Oatey No-Calk® Galvanized Steel Roof Flashing

O1183

MORE SIZES AVAILABLE

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
No-Calk®
Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
1/2 in - 1 in
GSA Approved
No
Gauge
28
IAPMO Listed
Yes
Length
12-1/2 in
Material
Galvanized Steel
Width
9 in