DESCRIPTION

  • No-calk solar flashing slides over piping penetrations
  • Non-fading sealing collar
  • Not for hot-mopped or built-up installations

Oatey Aurora™ Galvanized Steel Solar Flashing

O1280

Material:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Aurora™
Color Finish
Black
Fits Pipe Size
1/2 in - 1 in
GSA Approved
No
Height
1-2/5 in
IAPMO Listed
Yes
Length
12-1/2 in
Material
Galvanized Steel
Width
9-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS