H-20® 1.7 oz Flux

Part #O30140  |  Item #842570  |  Manufacturer Part #30140

$13.23 EACH

Size:

1.7 oz
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Oatey® H-20® 95 Water Soluble Tinning Flux is a water flushable flux containing solder powder to aid in soldering process

Specifications

Application: Soldering

Collection: H-20®

Depth: 2-1/2 in

Height: 1 in

Product Type: Flux

Size: 1.7 oz

Weight: 0.15

Width: 2-1/2 in