DESCRIPTION

  • Nails preloaded
  • No support bracket needed
  • Provides quick, safe water supply and shut-off for refrigerator ice maker and water dispenser
  • Right or left hand installation
  • Valves comply with requirements of NSF 61, Section 9
  • With hammer arrestor

Oatey Hammer Ball Valve

O39127

Width:

3-1/4 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Depth
2-1/2 in
Fitting Size 1
1/4 in
GSA Approved
No
Height
4 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61-9
Size
1/4 in
UL Listed
No
Width
3-1/4 in

Starting at
$33.63
EACH
  • QUANTITY