• Cart

DESCRIPTION

  • Oatey Heavy Duty Medium Set Gray PVC Cement is designed to have a thicker viscosity and medium set time for use with large diameter pipe and in commercial applications.

Oatey Heavy Duty Gray Medium Set PVC Cement

O3226

Size:

SPECIFICATIONS

ASTM Specifications
ASTM D-2564
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Size
16 oz

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS