DESCRIPTION

  • High carbon twisted steel shaft and brush gives long life and durability
  • Includes long lasting high carbon steel brushes for cleaning the I.D. and O.D. of 1/2" and 3/4" copper tube and fittings
  • Perfect for cleaning copper and brass fittings fast and effectively

Oatey Heavy Duty Handle Fitting Brush

O31328

Inside Diameter:

3/4 in

SPECIFICATIONS

Handle Material
Plastic
Inside Diameter
3/4 in
Material
Plastic, Steel
Outside Diameter
3/4 in

Starting at
$3.44
EACH
  • QUANTITY

DOCUMENTS