Quarter-Turn Viega PEX Press Connection Ice Maker Supply Box
I2K® Quarter-Turn Viega PEX Press Connection Ice Maker Supply Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Right or left hand installation
- Provides quick, safe water supply and shut-off for refrigerator ice maker and water dispenser
- Preloaded nails
- Box Dimensions: 3-1/4"W x 4"H x 2-1/2"D
- Faceplate Dimensions: 5"W x 6"H
- No support bracket needed
- Valves comply with requirements of NSF 61, Section 9
-
Lead Law Compliant
Documents
Specifications
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- Collection:
- I2K®
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-1/2 in
- End Connection 1:
- Press
- End Connections:
- Press
- Fire Rated:
- No
- GSA Approved:
- No
- Handle Type:
- Standard
- Height:
- 4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- High Impact Polystyrene
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Overall Box Size:
- 3-1/4 in x 4 in x 2-1/2 in
- Supply Box Connection Type:
- PEX
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/4 in
- Water Hammer Arrestor Included:
- No
- Weight:
- 0.7 lb
- Width:
- 3-1/4 in