DESCRIPTION

  • Nails preloaded
  • No support bracket needed
  • Provides quick, safe water supply and shut-off for refrigerator ice maker and water dispenser
  • Right or left hand installation
  • Valves comply with requirements of NSF 61, Section 9

Oatey I2K® Ice Maker Box 1/4 Turn Valve

O39134

Color Finish

 

SPECIFICATIONS

Collection
I2K®
Color Finish
White
Color Finish Category
Whites
Depth
2-1/2 in
End Connection 1
Sweat
Height
4 in
Lead Law Compliant
Yes
Width
3-1/2 in

Starting at
$37.72
EACH
  • QUANTITY

DOCUMENTS