DESCRIPTION

  • Features 2 support brackets
  • Provides quick, safe water supply and shutoff for refrigerator ice maker and water dispenser

Oatey Ice Maker Box MIP Valve With PEx Adapter

O39158

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-1807
Color Finish
White
Color Finish Category
Whites
Depth
3-3/8 in
Height
6 in
Lead Law Compliant
Yes
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 61
Width
6 in

Starting at
$60.69
EACH
  • QUANTITY