DESCRIPTION

  • Oatey® I2K Icemaker Box is designed for commercial or residential applications that require supply valves recessed into the wall. Its low-lead valves can be installed both left handed and right handed.

Oatey I2K® Ice Maker Box Quarter Turn Hammer Ball Valve

O3913

Material:

Plastic

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
I2K®
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Plastic
Material Type
HIPS
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
$30.99
EACH
  • QUANTITY

DOCUMENTS