DESCRIPTION

  • Includes 2 support brackets
  • Provides quick, safe water supply and shut-off for refrigerator ice maker and water dispenser
  • Snap-on faceplate frame

Oatey Ice Maker Box Quarter Turn Hammer Ball Valve

O39142

Material:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
End Connection 1
Sweat
End Connection 2
Sweat
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Recommended Valve Application
Water
UL Listed
No
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$116.16
EACH
  • QUANTITY