DESCRIPTION

  • Oatey® I2K Icemaker Box is designed for commercial or residential applications that require supply valves recessed into the wall. Its low-lead valves can be installed both left handed and right handed.

Oatey Ice Maker Box Turn Sweat Ball Valve

O39135

Valve Size:

1/4 in

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Sweat
Lead Law Compliant
Yes
Valve Size
1/4 in
Valve Type
Ball Valves

Starting at
$31.05
EACH
  • QUANTITY

DOCUMENTS