DESCRIPTION

  • Oatey® I2K Icemaker Box is designed for commercial or residential applications that require supply valves recessed into the wall. Its low-lead valves can be installed both left handed and right handed.

Oatey Ice Maker Box with Nail

O39130

Width:

3-1/4 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Copper
NSF Certified
No
UL Listed
No
Width
3-1/4 in

Starting at
$40.82
EACH
  • QUANTITY

DOCUMENTS