DESCRIPTION

  • Box recesses into the wall
  • Includes screw-on faceplate frame
  • Nail support brackets included
  • With hammer arrestor

Oatey Ice Maker Box With Quarter Turn Valve Sweat

O39140

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Color Finish
White
Color Finish Category
Whites
Depth
2-1/2 in
End Connection 1
Sweat
Gauge
20
Height
5 in
Lead Law Compliant
Yes
NSF Specifications
NSF 372, NSF 61-9
UL Listed
Yes
Width
5-1/2 in

Starting at
$140.42
EACH
  • QUANTITY