DESCRIPTION

  • Features 2 support brackets
  • Provides quick, safe water supply and shutoff for refrigerator ice maker and water dispenser

Oatey Ice Maker Box with Water Hammer Arrest

O39152

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
Depth
3-3/8 in
GSA Approved
No
Height
6 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
14-1/2 in
Material
Plastic
Material Type
Polystyrene
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
No
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$50.04
EACH
  • QUANTITY