DESCRIPTION

  • Features 2 support brackets
  • Provides quick, safe water supply and shutoff for refrigerator ice maker and water dispenser

Oatey Ice Maker Outlet Box Mip-Sweat

O39156

Color Finish

 

SPECIFICATIONS

ASTM Specifications
ASTM F-1807
Color Finish
White
Color Finish Category
Whites
Depth
3-3/8 in
Height
6 in
Lead Law Compliant
Yes
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 61
Width
6 in

Starting at
$44.45
EACH
  • QUANTITY