Oatey Ice Maker Outlet Box O39120

DESCRIPTION

  • Oatey® Fire-Rated Ice Maker Outlet Boxes can be used in all applications that require supply valves and waste drains recessed into a fire-rated wall.

Oatey Ice Maker Outlet Box

O39120

Width:

8-1/8 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass, Galvanized Steel, Plastic
NSF Certified
No
UL Listed
No
Width
8-1/8 in

Starting at
$125.26
EACH
  • QUANTITY