DESCRIPTION

  • Designed to sit level with the finished floor
  • Four countersunk holes for secure attachment to the floor
  • Four mounting slots provide installer with wide radius for securing the toilet to the flange
  • Resists cracking

Oatey Inside Closet Flange with Test Cap

O43507

Fits Pipe Size:

3 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
End Connection 1
Flanged
Fits Pipe Size
3 in
GSA Approved
No
IAPMO Listed
Yes
Material
Plastic
Material Type
PVC

Starting at
$8.92
EACH
  • QUANTITY