DESCRIPTION

  • Oatey® Instant Solder is a specially formulated solder and flux in one for repairing single joints in residential applications and hobby or craft work.

Oatey Instant Solder

OAT53019

Size:

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Size
1-1/2 oz

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS