1-1/2 in. ABS Knockout Test Cap in White

You last purchased this on
 
Oatey®

1-1/2 in. ABS Knockout Test Cap in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

1-1/2 in. ABS Knockout Test Cap in White

  • Fast #
  • Part #O39100
  • Item #4555028
  • Manufacturer Part #39100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • ABS material, white in color, 1 1/2 inch diameter.
  • Oatey Knock-Out Test Caps are a solvent weld test cap designed for use on Schedule 40 ABS or PVC DWV piping for testing up to 17 PSI or 40 feet head pressure.
  • Oatey Knock-Out Test Caps deep design provides strong, leak-free connection, while “tab” feature keeps hands free from solvent cement.
  • Knock-Out center of test cap can be removed with tab to prevent possible blockage in piping.
  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
Fits Pipe Size:
1-1/2 in
Fitting Type:
Knockout Test Cap
Material:
Plastic
Material Type:
ABS DWV
Origin:
Domestic