DESCRIPTION

  • The metal ring provides added strength and cracking resistance to the flange and can be rotated to allow precise alignment of bolts and screws

Oatey Level Fit Closet Flange with Metal Ring

O43515

Fits Pipe Size:

3 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
Diameter
7-1/50 in
End Connection 1
Flanged
Fits Pipe Size
3 in
GSA Approved
No
IAPMO Listed
Yes
Material
Plastic
Material Type
PVC

Starting at
$8.71
EACH
  • QUANTITY