DESCRIPTION

  • Designed for use on built up shower bases of tile or marble, where a shower pan liner is used
  • Four weep holes in the drain assembly allow drainage from the pan liner
  • Low profile for tight spaces
  • The clamping ring locking bolts screw into brass inserts to prevent stripping and the keyhole slots allow it to be clamped without removing the bolts

Oatey Low Profile with Square Nickel Strainer Abs

O42250

Drain Opening:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Drain Opening
3 in
Material
Plastic
Material Type
ABS

Starting at
$40.36
EACH
  • QUANTITY