1/4 in. Metal Closet Flange with Test Cap
1/4 in. Metal Closet Flange with Test Cap
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For use on PVC or ABS closet flanges - Hinged design
- Galvanized steel construction
- Replaces rusted or corroded metal closet flange rings
- Ring OD 7.01 in
- For warranty product details, refer to the Oatey Limited Warranty document
- Contains (2) Repair flange halves, (2) 1/4 In diameter Closet bolts, (2) Large washers, (2) Small washers, (4) Nuts
- 6 Screw holes to fasten ring to floor
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 6-1/2 in
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Metal
- Origin:
- Global
- Test Cap Included:
- No
- Weight:
- 0.58 lb