1-Valve F2159 PPSU Ice Maker Supply Box
Moda™ 1-Valve F2159 PPSU Ice Maker Supply Box
Frequently Purchased Together
Product Details
Product Details
- Moda Supply Box System is designed to meet the needs of plumbing contractors for washing machine, ice maker, lavatory, toilet, dishwasher and SureVent®Air Admittance Valve applications.
- A universal single box platform provides maximum versatility, installation simplicity and rugged reliability. MODA Supply Box System is the ultimate solution for speed and flexibility.
- Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers. Dual box design provides ideal options for stacked washer/dryers and space-limited laundry rooms.
Documents
Specifications
- ASTM:
- ASTM F-2159, ASTM F-1807
- Box Material:
- Plastic
- Collection:
- Moda™
- Fire Rated:
- No
- NSF Certified:
- No
- Overall Box Size:
- 8 in x 4-17/20 in x 3-19/50 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Supply Box Connection Type:
- F2159 PPSU
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No