1/2 in. NPT Valve Fire Rated Gas Supply Box
Moda™ 1/2 in. NPT Valve Fire Rated Gas Supply Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Infinite configuration options for easy, flexible installation
- Connects to gas supply line with 1/2 in. NPT connection
- MODA® compact-size fire-rated gas supply outlet box
- Allows for mounting direct-to-stud or between studs with supply line from top or bottom
- Advanced snap-lock design allows for easy assembly/disassembly and connection to another MODA box
- 1/2 in. outlet with quarter-turn valve for a threaded, mechanical connection to the waste pipe; valve rated to 150 PSI air and 250 PSI water
- For use in residential, commercial and industrial direct connect applications, including gas range, wall heater, water heater, garage heater supply, furnaces, laundry washers and dryers
- Fits 1/2 in. female iron pipe (NPT) fitting
- Box dimensions: 8 in. W x 4.85 in. H x 3.38 in. D; box opening dimensions: 3.82 in. W x 4.367 in. H
- Durable PVC box construction stands up to the roughest jobsite conditions
Documents
Specifications
- ANSI:
- ANSI Z21.15, ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM E-814
- Application:
- Commercial, Residential, Natural Gas, LP Gas
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Moda™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- NPT
- Depth:
- 9-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Rated:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 1/4 in
- Height:
- 4-5/8 in
- IAPMO Listed -:
- Yes
- Length:
- 9-1/2 in
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Overall Box Size:
- 3-63/100 in x 7-49/50 in x 8-23/50 in
- Pressure - High:
- 0.5
- Pressure - Maximum:
- 10 psi
- Rigid:
- Yes
- Supply Box Connection Type:
- MIP/Sweat
- Supply Box Type:
- Gas
- Test Cap Included:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Water Hammer Arrestor Included:
- No
- Weight:
- 1.5 lb
- Width:
- 8-3/10 in