Quarter-Turn F1960 PEX Connection Washing Machine Supply Box with Hammer Arrestor
This product has been replaced by
Manufacturer Part #37613
Moda™ Quarter-Turn F1960 PEX Connection Washing Machine Supply Box with Hammer Arrestor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All boxes can snap to one another, and common brackets can be used on any MODA supply box.
- Advanced snap-lock design allows assembly and disassembly with ease
- One universal faceplate is compatible with all box types
- Two piece valve design makes valve replacement easy to repair, without damaging drywall
- Plumber-preferred, quarter turn test plug with gasket provided with every drain box. No knock outs falling down the drain pipe!
- Stands up to the roughest job site abuse, and no transition cement needed when solvent welding PVC pipe.
- Dual box design provides ideal options for stacked washer/dryers and space-limited laundry rooms.
- Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Moda™
- Depth:
- 3-19/50 in
- FM Approved:
- No
- Fire Rated:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 4-17/20 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- Yes
- Overall Box Size:
- 4 in x 4-17/20 in x 3-19/50 in
- Supply Box Connection Type:
- F1960 PEX
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Water Hammer Arrestor Included:
- Yes
- Width:
- 14-13/100 in