4-17/20 x 4 x 3-19/50 in. Gas Supply Box
Moda™ 4-17/20 x 4 x 3-19/50 in. Gas Supply Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A universal single box platform provides maximum versatility, installation simplicity and rugged reliability. MODA™ supply box system is the ultimate solution for speed and flexibility
- Recessed MODA™ gas box provides a clean finished installation for all gas appliance needs
- MODA™ supply box system is designed to meet the needs of plumbing contractors for washing machine, ice maker, lavatory, toilet, dishwasher and SureVent®air admittance valve applications
- Box made of high impact polystyrene stands up to the roughest job site abuse
- MODA™ residential and commercial gas supply outlet box
- Valves and faceplate not included
- Fits with the existing MODA™ box system
- Can be used in residential, commercial, and industrial direct connect applications, including gas range, wall heater, water heater, garage heater supply, furnaces, laundry washers and dryers
Documents
Specifications
- ANSI:
- ANSI Z21.15
- Application:
- Commercial, Residential
- Box Material:
- PVC
- CSA Certified:
- CSA 9.1 2009
- Collection:
- Moda™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-19/50 in
- FM Approved:
- No
- Fire Rated:
- No
- Height:
- 3-19/50 in
- IAPMO Listed -:
- Yes
- Length:
- 4-17/20 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Overall Box Size:
- 4-17/20 in x 4 in x 3-19/50 in
- Pressure - Maximum:
- 10 psi
- Product Type:
- Supply Box
- Supply Box Type:
- Gas
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Weight:
- 0.1 lb
- Width:
- 4 in