Quarter-Turn CPVC Connection Washing Machine Supply Box with Hammer Arrestor

You last purchased this on
 
Oatey®

Moda™ Quarter-Turn CPVC Connection Washing Machine Supply Box with Hammer Arrestor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

Moda™ Quarter-Turn CPVC Connection Washing Machine Supply Box with Hammer Arrestor

  • Fast #
  • Part #O37610
  • Item #7287777
  • Manufacturer Part #37610
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • All boxes can snap to one another, and common brackets can be used on any MODA supply box.
  • Advanced snap-lock design allows assembly and disassembly with ease
  • One universal faceplate is compatible with all box types
  • Two piece valve design makes valve replacement easy to repair, without damaging drywall
  • Plumber-preferred, quarter turn test plug with gasket provided with every drain box. No knock outs falling down the drain pipe!
  • Stands up to the roughest job site abuse, and no transition cement needed when solvent welding PVC pipe.
  • Dual box design provides ideal options for stacked washer/dryers and space-limited laundry rooms.
  • Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers
  • Universal faceplate is compatible with all box types
  • Valves rated to 150 psi for air and 250 psi for water
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1010
ASTM:
ASTM D-2855
Application:
Residential, Commercial
Box Material:
Plastic
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Moda™
Color Finish Name:
White
Depth:
4-63/100 in
End Connection 1:
Solvent Weld
End Connection 2:
Solvent Weld
End Connections:
Solvent Weld x Solvent Weld
FM Approved:
No
Fire Rated:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Height:
6-9/20 in
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
PVC
NSF Certified:
Yes
Origin:
Global
Overall Box Size:
4 in x 4-17/20 in x 3-19/50 in
Supply Box Connection Type:
CPVC
Supply Box Type:
Washing Machine
UL Listed:
No
Water Hammer Arrestor Included:
Yes
Width:
14-13/100 in