Oatey®
Moda™ 8 in. F2159 PPSU Washing Machine Supply Box Hammer Standard Pack
Part #O37552 | Item #7334546 | Manufacturer Part #37552
Width:
8 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12,
- Pallet: 336
How to get it:
Product Details
- Moda Supply Box System is designed to meet the needs of plumbing contractors for washing machine, ice maker, lavatory, toilet, dishwasher and SureVent®Air Admittance Valve applications.
- A universal single box platform provides maximum versatility, installation simplicity and rugged reliability. MODA Supply Box System is the ultimate solution for speed and flexibility.
Documents
Specifications
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1010
ASTM Specifications: ASTM D-2855
Application: Commercial, Residential
Box Material: Plastic
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: Moda™
Depth: 3-19/50 in
End Connection 1: Barbed
End Connection 2: Barbed
End Connections: Barbed
FM Approved: No
GSA Approved: No
Height: 4-17/20 in
IAPMO Listed: Yes
Material Type: PVC
NSF Certified: Yes
UL Listed: No
Width: 8 in
-
Starting at $10.06
-
Starting at $55.49
-
Starting at $10.00
-
Call for Pricing
-
Starting at $34.96
-
Call for Pricing
-
Call for Pricing
-
Starting at $14.78
-
Starting at $34.96
-
Starting at $29.49