8 in. F2159 PPSU Washing Machine Supply Box No-Hammer Standard Pack with PEX Connection
Moda™ 8 in. F2159 PPSU Washing Machine Supply Box No-Hammer Standard Pack with PEX Connection
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A universal single box platform provides maximum versatility, installation simplicity and rugged reliability. MODA Supply Box System is the ultimate solution for speed and flexibility.
- Moda Supply Box System is designed to meet the needs of plumbing contractors for washing machine, ice maker, lavatory, toilet, dishwasher and SureVent®Air Admittance Valve applications.
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- ASTM:
- ASTM D-2855
- Application:
- Residential, Commercial
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Moda™
- Depth:
- 3-19/50 in
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Height:
- 4-17/20 in
- IAPMO Listed -:
- Yes
- Material Type:
- PVC
- NSF Certified:
- Yes
- UL Listed:
- No
- Width:
- 8 in