Quarter-Turn F1960 PEX Connection Toilet Supply Box with Hammer Arrestor
Moda™ Quarter-Turn F1960 PEX Connection Toilet Supply Box with Hammer Arrestor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unique?interlocking?wing?flanges?accommodate?on-stud,?straddle-stud?and?3-box?installations
- Dual? box?design?with separate valve and drain boxes provides?ideal?options?for?stacked?washer/dryers?and? space-limited?laundry?rooms
- Convenient single box platform installation
- Advanced snap-lock design allows easy assembly, disassembly, or repositioning
- Two?piece?design?makes?valve? replacement?easy,?without? damaging?drywall
- No tools required
- Stands?up?to?the?roughest?job?site?abuse
- Includes plumber-preferred, quarter turn test plug with gasket to prevent knock outs from falling into drain
- Universal faceplate is compatible with all box types
- Valves rated to 150 psi for air and 250 psi for water
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Application:
- Residential, Commercial
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Moda™
- Depth:
- 4-63/100 in
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fire Rated:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- Height:
- 6-9/20 in
- IAPMO Listed -:
- Yes
- Material Type:
- PVC
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Overall Box Size:
- 8 in x 4-17/20 in x 3-19/50 in
- Supply Box Connection Type:
- F1960 PEX
- Supply Box Type:
- Toilet
- UL Listed:
- No
- Water Hammer Arrestor Included:
- Yes
- Width:
- 8 in