Quarter-Turn CPVC Connection Fire Rated Washing Machine Supply Box
Moda™ Quarter-Turn CPVC Connection Fire Rated Washing Machine Supply Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Infinite configuration options for easy, flexible installation
- Connects to CPVC supply line with solvent weld connection
- MODA® compact-size fire-rated washing machine outlet box
- Dual box design provides ideal options for stacked washer/dryers and space-limited laundry rooms
- Advanced snap-lock design allows for easy assembly/disassembly and connection to another MODA box
- Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers; valves rated to 150 PSI air and 250 PSI water
- Includes (2) valves with 1/2 in. CPVC female tailpieces and a two-piece valve design for easy repair or replacement without damaging drywall
- 2 in. drain opening fits PVC or ABS Sch. 40 DWV pipe
- Durable PVC box construction stands up to the roughest jobsite conditions
- Includes an emergency drain port and tool-free quarter-turn test plug with gasket to prevent knock outs falling down the drain pipe
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM D-2855, ASTM E-814
- Application:
- Commercial, Residential
- Box Material:
- PVC
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Moda™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- CPVC
- Depth:
- 14-1/2 in
- End Connection 1:
- Solvent Weld
- End Connections:
- Solvent Weld
- FM Approved:
- No
- Fire Rated:
- Yes
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 4-63/100 in
- IAPMO Listed -:
- Yes
- Length:
- 14-1/2 in
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Overall Box Size:
- 3-63/100 in x 13-24/25 in x 8-23/50 in
- Pressure - Maximum:
- 250 psi
- Rigid:
- Yes
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Washing Machine
- Temperature Rating:
- 250
- Test Cap Included:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Size:
- 3/4 in
- Water Hammer Arrestor Included:
- No
- Weight:
- 2 lb
- Width:
- 8 in