Quarter-Turn F1960 PEX Ice Maker Supply Box
Moda™ Quarter-Turn F1960 PEX Ice Maker Supply Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A universal single box platform provides maximum versatility, installation simplicity and rugged reliability. MODA Supply Box System is the ultimate solution for speed and flexibility.
- Moda Supply Box System is designed to meet the needs of plumbing contractors for washing machine, ice maker, lavatory, toilet, dishwasher and SureVent®Air Admittance Valve applications.
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-1960
- Box Material:
- Plastic
- Brand Model Compatibility:
- Quarter Turn Icemaker Outlet Box
- CARB OTC LEED Compliant:
- No
- Collection:
- Moda™
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fire Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Overall Box Size:
- 8 in x 4-17/20 in x 3-19/50 in
- Supply Box Connection Type:
- F1960 PEX
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No