Oatey®
Moda™ Quarter-Turn F1960 PPSU No Hammer Washing Machine Outlet Box
Part #O37622 | Item #7342387 | Manufacturer Part #37622
Supply Box Connection Type:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12,
- Pallet: 144
How to get it:
Product Details
- One universal faceplate is compatible with all box types
- All boxes can snap to one another, and common brackets can be used on any MODA supply box.
- Advanced snap-lock design allows assembly and disassembly with ease
- Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers
- Dual box design provides ideal options for stacked washer/dryers and space-limited laundry rooms.
- Plumber-preferred, quarter turn test plug with gasket provided with every drain box. No knock outs falling down the drain pipe!
- Stands up to the roughest job site abuse, and no transition cement needed when solvent welding PVC pipe.
- Two piece valve design makes valve replacement easy to repair, without damaging drywall
Documents
Specifications
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1010
Application: Commercial, Residential
Box Material: PVC
CSA Certified: CSA B125.1
Collection: Moda™
Color Finish: White
Color Finish Category: Whites
Depth: 3-19/50 in
FM Approved: No
Fire Rated: No
Height: 4-17/20 in
IAPMO Listed: Yes
MA Approved: Yes
Maximum Pressure: 250 psi
NSF Certified: Yes
Overall Box Size: 3-19/50 in x 4-17/20 in x 8 in
Supply Box Connection Type: F1960 PPSU
Supply Box Type: Washing Machine
Temperature Rating: 250
Test Cap Included: Yes
UL Listed: No
Valve Body Material: Forged Brass
Valve Body Style: 2 piece
Water Hammer Arrestor Included: No
Weight: 2.64
Width: 8 in
-
Call for Pricing