16 oz. Solder Flux Paste
No. 5® 16 oz. Solder Flux Paste
-
Pick Up: 7 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Compatible with all common plumbing solder alloys
- Will not turn copper piping green
- Effective on all metals except aluminum and stainless steel
- Petroleum base provides cleaning effectiveness
- Material is safe for use in potable water applications
- 100% Lead-Free paste flux cleans and fluxes copper piping to provide uniform solder flow
- Good for large diameter copper piping
Specifications
- Application:
- Soldering, Welding, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- No. 5®
- Color:
- Amber
- Color Finish Category:
- Yellows
- Color Finish Name:
- Amber
- Composition:
- Ammonium Chloride, Petrolatum, Zinc Chloride
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- Metal
- Product Type:
- Flux
- Size:
- 16 oz
- Temperature Range:
- 400 to 700 Deg F