4 oz. Metal Solder Flux Paste

You last purchased this on
 
Oatey®

No. 5® 4 oz. Metal Solder Flux Paste

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

No. 5® 4 oz. Metal Solder Flux Paste

  • Fast #
  • Part #O30013
  • Item #49036
  • Manufacturer Part #30013
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 11 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Compatible with all common plumbing solder alloys
  • Will not turn copper piping green
  • Effective on all metals except aluminum and stainless steel
  • Petroleum base provides cleaning effectiveness
  • Material is safe for use in potable water applications
  • 100% lead-free paste flux cleans and fluxes copper piping to provide uniform solder flow
  • Good for large diameter copper piping
  • Requires Certification

Specifications

Application:
Potable Water
Collection:
No. 5®
Color:
Amber
Color Finish Name:
Amber
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pipe Compatibility:
Metal
Product Type:
Flux
Size:
4 oz
Temperature Range:
400 to 700 Deg F