DESCRIPTION

  • Paste flux will not turn copper piping green
  • Paste flux will not turn copper piping green
  • Paste flux is excellent for large diameter copper piping
  • The petrolatum base provides superior cleaning effectiveness

Oatey No. 5® 8 oz Flux

O30014

Manufacturer Part #: 30014

Size:

SPECIFICATIONS

Collection
No. 5®
Depth
2-3/4 in
Height
3 in
NSF Specifications
NSF 61
Product Type
Flux
Type
O30014
Weight
0.6
Width
2-3/4 in

Print