Oatey

No-Calk® 17 x 1/2 - 3 in. Galvanized Bent Edge Flashing

Part #O11962  |  Manufacturer Part #11962

Pipe Diameter:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Slides over pipe - for pitch to 40°
  • 3/4" turned up edge allows drainage off the roof
  • Do not use petroleum based products on collars

Specifications

Collection: No-Calk®

Pipe Diameter: 3 in

Roof Flashing Material: Galvanized Steel

Roof Flashing Size: 17 in x 17 in