This product requires certification to purchase.

You last purchased this on
 
Oatey®

No-Calk®

  • Fast #
  • Part #O11840
  • Item #9230
  • Manufacturer Part #11840
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

No-Calk®

  • Fast #
  • Part #O11840
  • Item #9230
  • Manufacturer Part #11840
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 864
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Patented All-Flash® design allows use on multiple pipe sizes
  • 28 gauge Galvanized steel base
  • Rated 180°F continuous heat and approved for Type B installations
  • Metal base for pitch from 0-40° or up to 10/12 roof
  • Self-sealing collar slides over pipe and requires no caulking
  • Collar will not fade
  • Do not use petroleum based products or paint on flashing collar or plastic base
  • Not for hot-mopped or built-up roofs
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Requires Certification

Specifications

Collection:
No-Calk®
Height:
1-1/4 in
Pipe Diameter:
1-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Roof Flashing Material:
Galvanized Steel
Roof Flashing Size:
12-1/2 in
Size:
9 in x 12-1/2 in